Slotted pan head screw DIN 85 Brass CU2/CU3 Nickel plated48530
ESS Solid ball with internal thread blank Stainless steel A2 40MM Blank54323.040.001
MaxxFast Universal woodscrew countersunk head with ttap® Steel Zinc plated yellow passivated30105
O-ring, d2=3,53mm Rubber NBR 70º Shore A d2=3,53mm 25,80MM38812.025.801
Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8 Cl.2 - Gr.8 7/8X140 (5.1/2)22529.222.139
SECURITY Tufnut® Steel AISI 1008 Zinc plated yellow passivated11430
Fabory D911 ST HX Hexagon Key with 1/16" Short 14mm 45mm Shaft07700
Slotted round head wood screw DIN 96 Brass CU2/CU3 Nickel plated49310
Hexagon socket countersunk head screw ISO 10642 Aluminium P40 M4X1645008.040.016
Fabory Link Chain Steel Electrolytic Zinc Plated 10MM16803.100.001
Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 4X45MM49330.040.045
Round head rivet DIN 660/124 Copper Cu-DHP 10X50MM50370.100.050
Serrated lock washer with external teeth DIN 6798 A Phosphor bronze CU4 M3.550540.035.001
Hexagon socket head cap screw UNC 1936 series ASME B18.3 Alloy steel ASTM A574 Mechanical zinc plated 1/4X3/8 ft07260.063.009
Facom tool rack CKS.73A0B843306
Retaining washer Plastic Polyamide (nylon) 6.6 M1456770.140.001
MSA Earmuff 27dB Size M Blue6M693112
Fabory D172A Short Bush with Collar for Drill Tool 1.4mmF3685
Fabory D172A Medium Bush with Collar for Drill Tool 11mmF3686.110.001
Fabory D179A Short Bush without Collar for Drill Tool 6.6mmF3690