text.skipToContent text.skipToNavigation

Butt hinge Stainless steel A4 49MM


Article number
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 39.9
Commodity code
Packed per 5
Full Box only

Specifications

Length 49 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 39.9
Commodity code

Dimensions

B 37
L (mm) 49
L1 24.5
S 2

Article numbers

Article number 54520.049.001
EAN 4043377303806
UBB 500616968656
UNSPSC 31162403

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.