text.skipToContent text.skipToNavigation

Butt hinge Stainless steel A2 Black 75X38


Article number
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A2
Surface treatment PVD (Physical Vapor Deposition)
Weight per piece (g) 49
Commodity code
Packed per 2
Full Box only

Specifications

Length 75 mm
Brand Fabory
Material Stainless steel
Material technical A2
Surface treatment PVD (Physical Vapor Deposition)
Weight per piece (g) 49
Commodity code

Dimensions

B 38
D 5
H 8
L (mm) 75
S 4

Article numbers

Article number 55054.075.038
EAN 4022697836379
UBB 500733490329
UNSPSC 31162403
Manufacturer article nr  815241475 38DB

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.