text.skipToContent text.skipToNavigation

Bumper self adhesive Plastic Polyurethane 7231 BLACK


Article number
Brand Fabory
Material Plastic
Material technical Polyurethane
Type no. 2
Weight per piece (g) 2.56
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Plastic
Material technical Polyurethane
Type no. 2
Weight per piece (g) 2.56
Commodity code

Dimensions

A 20.6
B 7.6
No. 7231

Article numbers

Article number 56890.723.101
EAN 8715492870735
UBB 950373144084
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.