text.skipToContent text.skipToNavigation

Bumper self adhesive Plastic Polyurethane 7229 BLACK


Article number
Brand Fabory
Material Plastic
Material technical Polyurethane
Type no. 3
Weight per piece (g) 3.54
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Plastic
Material technical Polyurethane
Type no. 3
Weight per piece (g) 3.54
Commodity code

Dimensions

A 22.3
B 10.2
No. 7229

Article numbers

Article number 56890.722.901
EAN 8715492870728
UBB 950373144241
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.