text.skipToContent text.skipToNavigation

Bumper self adhesive Plastic Polyurethane 7224 BLACK


Article number
Brand Fabory
Material Plastic
Material technical Polyurethane
Type no. 1
Weight per piece (g) 0.52
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Plastic
Material technical Polyurethane
Type no. 1
Weight per piece (g) 0.52
Commodity code

Dimensions

A 12.7
B 1.5
No. 7224

Article numbers

Article number 56890.722.401
EAN 8715492870711
UBB 950373143904
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.