text.skipToContent text.skipToNavigation

Bs Rollen Spare wheel dm 160 mm load cap. 300 kg


Article number 8W230435
Width 50
Diameter 160
Payload 300
Shaft diameter (mm) 20
Hub length (mm) 60
Brand Bs rollen
Weight per piece (g) 1380
Packed per 1

Specifications

Width 50
Diameter 160
Payload 300
Shaft diameter (mm) 20
Hub length (mm) 60
Brand Bs rollen
Weight per piece (g) 1380
Commodity code

Article numbers

Article number 8W230435
EAN 4021885032760
UBB 500583664239
UNSPSC 31162702
Manufacturer article nr  B80.160
Do not close this page. This message will disappear, when the page is fully loaded.