text.skipToContent text.skipToNavigation

Bosch Phillips Screwdriver Bit PH4 1/4" Hex 32mm Length 3-Piece


Article number 2D064810
Size bit (mm)
Total length (mm) 32
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 30
Commodity code
Type Phillips Screwdriver Bit
Packed per 1

Specifications

Size bit (mm) 4
Total length (mm) 32
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 30
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number 2D064810
EAN 3165140300445
UBB 500648526639
UNSPSC 27112700
Manufacturer article nr  2607001518
Do not close this page. This message will disappear, when the page is fully loaded.