text.skipToContent text.skipToNavigation

BRENNENSTUHLnenstuhl Connector boxes Garden Extension Socket 5M


Article number 3O218050
Nominal current (A) 16
Core cross section (mm²) 1.5
Housing shape Rectangular
Length of power cord (m) 5
Number of socket outlets with protective contact (SCHUKO) 5
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Packed per 1

Specifications

Nominal current (A) 16
Core cross section (mm²) 1.5
Housing shape Rectangular
Length of power cord (m) 5
Number of socket outlets with protective contact (SCHUKO) 5
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Mains filter No
Rotated central insert Yes
Over voltage protection No
Surface finishing Matt

Article numbers

Article number 3O218050
EAN 4007123647514
UBB 500682758205
UNSPSC 39120000
Manufacturer article nr  1159910215
Do not close this page. This message will disappear, when the page is fully loaded.