text.skipToContent text.skipToNavigation

BRENNENSTUHL POWERBLOCK 9837570


Article number 6Y970492
Nominal current (A) 16
Housing shape Rectangular
Length of power cord (m) 0
Number of socket outlets with protective contact (SCHUKO) 4
Residual current circuit breaker (RCCB) No
With on/off switch No
Mains filter No
Packed per 1

Specifications

Nominal current (A) 16
Housing shape Rectangular
Length of power cord (m) 0
Number of socket outlets with protective contact (SCHUKO) 4
Residual current circuit breaker (RCCB) No
With on/off switch No
Mains filter No
Rotated central insert Yes
Over voltage protection No
Model professionalLINE

Article numbers

Article number 6Y970492
EAN 4007123641178
UBB 500700166001
UNSPSC 39120000
Manufacturer article nr  9837570
Do not close this page. This message will disappear, when the page is fully loaded.