text.skipToContent text.skipToNavigation

BRENNENSTUHL LED TORCH 1171550


Article number 8R138524
Diameter 68.5
With switch Yes
Lamp type LED not exchangeable
With protective cover No
With light source Yes
Suitable for number of lamps 12
Colour temperature (K) ['4000', '4000']
Packed per 1

Specifications

Diameter 68.5
With switch Yes
Lamp type LED not exchangeable
With protective cover No
With light source Yes
Suitable for number of lamps 12
Colour temperature (K) ['4000', '4000']

Article numbers

Article number 8R138524
EAN 4007123653980
UBB 500691722572
UNSPSC 39120000
Manufacturer article nr  1171550
Do not close this page. This message will disappear, when the page is fully loaded.