text.skipToContent text.skipToNavigation

BRENNENSTUHL LED RECHARGEABLE MF LIGHT HL DA61


Article number 3X406498
Protection class III
With switch Yes
Rechargeable Yes
Material Other
Lamp type LED not exchangeable
With protective cover No
With light source Yes
Packed per 1

Specifications

Protection class III
With switch Yes
Rechargeable Yes
Material Other
Lamp type LED not exchangeable
With protective cover No
With light source Yes
Suitable for number of lamps 2
With batteries Yes
Colour temperature (K) ['6000', '6000']
Brand Brennenstuhl

Article numbers

Article number 3X406498
EAN 4007123641659
UBB 500682782791
UNSPSC 39120000
Manufacturer article nr  1175650010
Do not close this page. This message will disappear, when the page is fully loaded.