text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Headlamps
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Piping (ferrous & nen-ferrous)
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
6S956874
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
BRENNENSTUHL JET-LIGHT LIGHT 1172700
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
Jet-Light ELH 38 IP 54 Spotlight. For installation indoors and outdoors, IP 65. High-power Chip LED Light for wall installation, with extra-wide light diffusion to illuminate a large area. Ideal for home improvement, repair work or camping. Electronic ballast for energy efficiency, flicker-free light and minimum heat output. Robust, break- and shock-resistant plastic housing. Cover made from break resistant polycarbonate. With fold-out stand for setting up or fixing. Compact construction. With special rubber cable and water-jet protected earthed plug. In colourful display-packaging. 38 W bulb included. This luminaire is compatible with bulbs of the energy classes: A - B. The luminaire is sold with a bulb of the energy class: A. Cable length: 1,8 m. Cable: H05RN-F 3G1,0. Power: 38 W. Luminous flux: 2500 lm. Lamp efficacy: 66 lm/W. Colour temperature: 6400 K. Fittings: GR10q. Ballast efficiency: A3. Energy efficiency class: A. Plug-in system: DE + CZ.
Article numbers
Article number
6S956874
EAN
4007123592555
UBB
500647299295
UNSPSC
39112006
Manufacturer article nr
1172700
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering