text.skipToContent text.skipToNavigation

BRENNENSTUHL EXTENSION SOCKET 1159350010


Article number 7K489140
Nominal current (A) 16
Core cross section (mm²) 1.5
Housing shape Rectangular
Length of power cord (m) 3
Number of socket outlets with protective contact (SCHUKO) 10
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Packed per 1

Specifications

Nominal current (A) 16
Core cross section (mm²) 1.5
Housing shape Rectangular
Length of power cord (m) 3
Number of socket outlets with protective contact (SCHUKO) 10
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Mains filter No
Rotated central insert Yes
Over voltage protection No
Surface finishing Matt
Number of CEE socket outlets 0
Number of socket outlets with earth pin 0
Number of other socket outlets 0
Number of cold device socket outlets 0
Number of Euro socket outlets 0
Model Eco-Line

Article numbers

Article number 7K489140
EAN 4007123114528
UBB 500647371201
UNSPSC 39121031
Manufacturer article nr  1159350010
Do not close this page. This message will disappear, when the page is fully loaded.