text.skipToContent text.skipToNavigation

BRENNENSTUHL CONNECTOR BOX 1396201013


Article number 6L436824
Nominal current (A) 16
Core cross section (mm²) 1.5
Housing shape Other
Length of power cord (m) 2
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Quality class Aluminium
Packed per 1

Specifications

Nominal current (A) 16
Core cross section (mm²) 1.5
Housing shape Other
Length of power cord (m) 2
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Quality class Aluminium
Rotated central insert Yes
Over voltage protection No
Material Metal
Surface finishing Matt
Number of socket outlets with earth pin 3
Brand Brennenstuhl

Article numbers

Article number 6L436824
EAN 3281852010134
UBB 500691730575
UNSPSC 39120000
Manufacturer article nr  1396201013
Do not close this page. This message will disappear, when the page is fully loaded.