text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE REEL 1319214


Article number 4D183801
Core cross section (mm²) 4
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 0
Material housing Plastic
Number of cores 5
Automatic cable winding No
With mounting frame Yes
Packed per 1

Specifications

Core cross section (mm²) 4
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 0
Material housing Plastic
Number of cores 5
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes

Article numbers

Article number 4D183801
EAN 4007123061259
UBB 500651459843
UNSPSC 26121635
Manufacturer article nr  1319214
Do not close this page. This message will disappear, when the page is fully loaded.