text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE REEL 1318930


Article number 2E815091
Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
Packed per 1

Specifications

Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Model Brobusta®

Article numbers

Article number 2E815091
EAN 4007123100842
UBB 500647317683
UNSPSC 26121635
Manufacturer article nr  1318930
Do not close this page. This message will disappear, when the page is fully loaded.