text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE REEL 1198530


Article number 5G649755
Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Steel plate
Number of cores 3
Automatic cable winding No
With mounting frame Yes
Packed per 1

Specifications

Core cross section (mm²) 1.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Steel plate
Number of cores 3
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Model Garant®

Article numbers

Article number 5G649755
EAN 4007123009305
UBB 500647307452
UNSPSC 26121635
Manufacturer article nr  1198530
Do not close this page. This message will disappear, when the page is fully loaded.