text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE REEL 1099074


Article number 3C445663
Core cross section (mm²) 2.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
Packed per 1

Specifications

Core cross section (mm²) 2.5
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes

Article numbers

Article number 3C445663
EAN 4007123564743
UBB 500651437401
UNSPSC 26121635
Manufacturer article nr  1099074
Do not close this page. This message will disappear, when the page is fully loaded.