text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE REEL 1092234


Article number 2P495546
Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 0
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame No
Packed per 1

Specifications

Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 0
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame No
With thermal protection Yes

Article numbers

Article number 2P495546
EAN 4007123110391
UBB 500651436825
UNSPSC 26121635
Manufacturer article nr  1092234
Do not close this page. This message will disappear, when the page is fully loaded.