text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE BOX VARIO-LINE


Article number 2S768963
Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame No
Packed per 1

Specifications

Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame No
With thermal protection Yes

Article numbers

Article number 2S768963
EAN 4007123661763
UBB 500704654275
UNSPSC 39120000
Manufacturer article nr  1093200600
Do not close this page. This message will disappear, when the page is fully loaded.