text.skipToContent text.skipToNavigation

BRENNENSTUHL CABLE BOX COMFORT-LINE


Article number 1M190939
Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame No
Packed per 1

Specifications

Core cross section (mm²) 1.5
With adjustment No
Number of socket outlets with protective contact (SCHUKO) 3
Material housing Plastic
Number of cores 3
Automatic cable winding No
With mounting frame No
With thermal protection Yes

Article numbers

Article number 1M190939
EAN 4007123661770
UBB 500704654432
UNSPSC 39120000
Manufacturer article nr  1109220600
Do not close this page. This message will disappear, when the page is fully loaded.