text.skipToContent text.skipToNavigation

Brady Padlock 38.1 x 20.83mm Nylon/Steel Red 33.02 x 6.35mm Shackle 38.1mm Bracket 6-Piece


Article number 4X551455
Shackle width (mm) 33
Shackle diameter (mm) 6.5
Lock width (mm) 38
Number of keys 1
Material lock case Other
Shackle height (mm) 38
Material (lock) shackle Steel
Packed per 1

Specifications

Shackle width (mm) 33
Shackle diameter (mm) 6.5
Lock width (mm) 38
Number of keys 1
Material lock case Other
Shackle height (mm) 38
Material (lock) shackle Steel
Lock thickness (mm) 19.5
Keyed alike No
Brand Brady
Weight per piece (g) 706
Commodity code
Type Padlock

Article numbers

Article number 4X551455
EAN 4003318332517
UBB 500671909397
UNSPSC 46180000
Manufacturer article nr  051339
Do not close this page. This message will disappear, when the page is fully loaded.