text.skipToContent text.skipToNavigation

Brady Printlabels M71-29-423 500PC

  1. ART NR 2D249286
  2. UBB 500671525177
  3. UNSPSC 46180000
  4. Manufacturer article nr  114793

Price per 
-


Package: 1

BMP71 Label Printer Labels

Adhesive component Permanent Acrylic
Basic material Polyester
Board application Through Hole - Top
Brady material number B-423
Max. service temp. °C 110 °C
Min. service temp. °C -70 °C
Printer compatibility BMP71
Ribbon series M71-R6000HF
Vertical repeat (mm) 15.88
Compliance UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
Performance characteristics Abrasion Resistance;Fuel/Oil Resistance;High Heat Resistance;Low Temperature Resistance
Industry Electronics
Finish Gloss
Application method Circuit Board & Component Identification
Height (mm) 12.70
Model WorkHorse
Width (mm) 38.10
Shape Rectangle