text.skipToContent text.skipToNavigation

Brady B-7527 Safety Sign For Ear Protection Required White/Blue Polypropylene 210 x 297mm


Article number 5W800384
Colour Multi-coloured
Width 210
Design Shield
Height 297
Thickness (mm) 1.55
Quality class Polypropylene (PP)
Material Plastic
Packed per 1

Specifications

Colour Multi-coloured
Width 210
Design Shield
Height 297
Thickness (mm) 1.55
Quality class Polypropylene (PP)
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
With alert-/information text Yes
Meaning of the imprint Other
Language of the imprint French
Symbol Other
Brand Brady
Model B-7527
Type Safety Sign For Ear Protection Required

Article numbers

Article number 5W800384
UBB 500706144465
UNSPSC 46180000
Manufacturer article nr  139285
Do not close this page. This message will disappear, when the page is fully loaded.