text.skipToContent text.skipToNavigation

Brady Lockout Padlock 38.1 x 20.83mm Nylon Green 33.02 x 6.35mm Shackle 38.1mm Bracket 6-Piece


Article number 0C326349
Shackle width (mm) 33
Shackle diameter (mm) 6.35
Lock width (mm) 38.1
Number of keys 1
Material lock case Other
Shackle height (mm) 38.1
Material (lock) shackle Other
Packed per 1

Specifications

Shackle width (mm) 33
Shackle diameter (mm) 6.35
Lock width (mm) 38.1
Number of keys 1
Material lock case Other
Shackle height (mm) 38.1
Material (lock) shackle Other
Lock thickness (mm) 19.5
Keyed alike No
Brand Brady
Weight per piece (g) 350
Commodity code
Type Lockout Padlock

Article numbers

Article number 0C326349
UBB 500671942539
UNSPSC 46180000
Manufacturer article nr  813597
Do not close this page. This message will disappear, when the page is fully loaded.