text.skipToContent text.skipToNavigation

Brady Floor arrows SP RED 5,08X12,07 52PC

Article number 7Q267744
Adhesive component Permanent Rubber
Basic material Polyester with Polyester Overlaminate
Brady material number B-514
Legend ToughStripe Pre-spaced shapes
Max. service temp. °C 54 °C

Specifications

Adhesive component Permanent Rubber
Basic material Polyester with Polyester Overlaminate
Brady material number B-514
Legend ToughStripe Pre-spaced shapes
Max. service temp. °C 54 °C
Min. service temp. °C -18 °C
Compliance ASTM/ANSI F1679; ANSI A1264.2-2006; OSHA 1910.22
Color Red
Content (pcs) 52
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Height (mm) 127
Thickness 0.203
Type nr. B-514
Weight (g) 1002
Width (mm) 50.8
Shape Arrow

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 7Q267744
UBB 500671839347
UNSPSC 46180000
Manufacturer article nr  104526