text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Printer labels & tapes
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
...
Printers & scanners
Printer labels & tapes
9C187605
Login to view your prices
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Brady Continuous Metallized Polyester tape M61C-500-428
Not available anymore
Previous
Next
Article number
9C187605
Length (L) (mm)
12.7
Length (mtr)
15.24
Adhesive component
Permanent Acrylic
Basic material
Metallised Polyester
Brady material number
B-428
Legend
Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C
120 °C
View all specifications
Specifications & standards
Downloads
Specifications
Length (L) (mm)
12.7
Length (mtr)
15.24
Adhesive component
Permanent Acrylic
Basic material
Metallised Polyester
Brady material number
B-428
Legend
Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C
120 °C
Min. service temp. °C
-70 °C
Print technology
Thermal Transfer
Printer compatibility
BMP61
Product regulations
IMO
Ribbon series
M61-R4310
Compliance
UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815)
Industry
Data & Telecommunications; Buildings ID; Construction; Utilities
Color
Silver
Content (pcs)
1
Depth (mm)
47
Finish
Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method
Terminal block marking; General & Industrial Identification; Asset Identification; Control Panel & Electrical Panel Labels; Voice and data equipment labelling
Model
MetaLabel
Thickness
0.112
Type nr.
B-428
Weight (g)
100
Width (mm)
12.7
Shape
Continuous
Download PDF
Print
Article numbers
Article number
9C187605
UBB
500671711033
UNSPSC
46180000
Manufacturer article nr
148114
For this product there are no documents available to download
My Catalogs
Default
Go to my catalogs
Continue ordering