text.skipToContent text.skipToNavigation

Brady Clamp-on Breaker Lockout Polypropylene Red 95.25x27.94x12.7mm


Article number 4F402851
Type of accessories/components Lock-out device
Total length (mm) 95.25
Material Plastic
Nominal voltage (V) 0.48 - 0.6
Accessories Yes
Brand Brady
Weight per piece (g) 850
Packed per 1

Specifications

Type of accessories/components Lock-out device
Total length (mm) 95.25
Material Plastic
Nominal voltage (V) 0.48 - 0.6
Accessories Yes
Brand Brady
Weight per piece (g) 850
Commodity code
Type Clamp-on Breaker Lockout

Article numbers

Article number 4F402851
UBB 500671492162
UNSPSC 46180000
Manufacturer article nr  065329
Do not close this page. This message will disappear, when the page is fully loaded.