text.skipToContent text.skipToNavigation

Brady Padlock 38.1 x 20.83mm Nylon/Steel Blue 33.02 x 6.35mm Shackle 38.1mm Bracket 6-Piece


Article number 3V236817
Shackle width (mm) 33
Shackle diameter (mm) 6.5
Lock width (mm) 38
Number of keys 1
Material lock case Other
Shackle height (mm) 38
Material (lock) shackle Steel
Packed per 1

Specifications

Shackle width (mm) 33
Shackle diameter (mm) 6.5
Lock width (mm) 38
Number of keys 1
Material lock case Other
Shackle height (mm) 38
Material (lock) shackle Steel
Lock thickness (mm) 19.5
Keyed alike No
Brand Brady
Weight per piece (g) 603.277
Commodity code
Type Padlock

Article numbers

Article number 3V236817
UBB 500671940970
UNSPSC 46180000
Manufacturer article nr  051344
Do not close this page. This message will disappear, when the page is fully loaded.