text.skipToContent text.skipToNavigation

Bow shackle Stainless steel A4 22MM


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 1402
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 1402
Commodity code

Dimensions

A 44
≈ Breaking load (N) 210000
L (mm) 77
ø 22
R 78

Article numbers

Article number 54110.220.001
EAN 4043377188489
UBB 500616999503
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.