text.skipToContent text.skipToNavigation

Bow shackle Stainless steel A4 16MM


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 459.8
Commodity code
Packed per 5
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 459.8
Commodity code

Dimensions

A 32
≈ Breaking load (N) 120000
L (mm) 56
ø 16
R 56

Article numbers

Article number 54110.160.001
EAN 4043377188472
UBB 500616999354
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.