text.skipToContent text.skipToNavigation

BoschGKT 55 GCE - Invalcirkelzaagmachine


Article number 4D431619
Height 231
Voltage (V) 230
Length (m) 367
Nominal power consumption (W) 1400
Machine weight (kg) 4.7
Cutting depth (90°) (mm) 57
Cutting depth (45°) (mm) 42
Packed per 1

Specifications

Height 231
Voltage (V) 230
Length (m) 367
Nominal power consumption (W) 1400
Machine weight (kg) 4.7
Cutting depth (90°) (mm) 57
Cutting depth (45°) (mm) 42
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Idle rotational speed (1/min) 6250
Brand Bosch

Article numbers

Article number 4D431619
EAN 4059952639048
UBB 500582021498
UNSPSC 27112700
Manufacturer article nr  0615990M9B
Do not close this page. This message will disappear, when the page is fully loaded.