text.skipToContent text.skipToNavigation

BoschGKS 65 GCE - Cirkelzaagmachine


Article number 1N710410
Nominal power consumption (W) 1800
Machine weight (kg) 5.2
Cutting depth (90°) (mm) 65
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 190
Saw blade bore hole (mm) 30
Max. pivoting range (°) 90
Packed per 1

Specifications

Nominal power consumption (W) 1800
Machine weight (kg) 5.2
Cutting depth (90°) (mm) 65
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 190
Saw blade bore hole (mm) 30
Max. pivoting range (°) 90
Idle rotational speed (1/min) 5000
Brand Bosch

Article numbers

Article number 1N710410
EAN 4059952636757
UBB 500581131892
UNSPSC 27112700
Manufacturer article nr  0615990M93
Do not close this page. This message will disappear, when the page is fully loaded.