text.skipToContent text.skipToNavigation

BoschGKS 55+ GCE - Cirkelzaagmachine


Article number 1H888830
Nominal power consumption (W) 1350
Machine weight (kg) 3.8
Cutting depth (90°) (mm) 63
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Packed per 1

Specifications

Nominal power consumption (W) 1350
Machine weight (kg) 3.8
Cutting depth (90°) (mm) 63
Cutting depth (45°) (mm) 48
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Idle rotational speed (1/min) 4700
Brand Bosch

Article numbers

Article number 1H888830
EAN 4059952636733
UBB 500581040630
UNSPSC 27112700
Manufacturer article nr  0615990M91
Do not close this page. This message will disappear, when the page is fully loaded.