text.skipToContent text.skipToNavigation

Bosch Crimped Steel Wire Brush for Small Angle Grinder 75 x 0.3mm


Article number 7U463517
Max. number of revolutions (1/min) 12500
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders Yes
Suitable for belt-/roller sanders No
Brush diameter (mm) 75
Brand Bosch
Packed per 1

Specifications

Max. number of revolutions (1/min) 12500
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders Yes
Suitable for belt-/roller sanders No
Brush diameter (mm) 75
Brand Bosch
Weight per piece (g) 0.23
Commodity code
Type Crimped Steel Wire Brush

Article numbers

Article number 7U463517
EAN 3165140954143
UBB 500699299128
UNSPSC 31191500
Manufacturer article nr  2608620728
Do not close this page. This message will disappear, when the page is fully loaded.