text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T40 1/4" Hex 49mm Length


Article number 3G026530
Screwing system Torx
Total length (mm) 49
Size (TX) 40
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 14
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 49
Size (TX) 40
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 14
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 3G026530
EAN 3165140301701
UBB 500648577533
UNSPSC 27112700
Manufacturer article nr  2607001644
Do not close this page. This message will disappear, when the page is fully loaded.