text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T25 1/4" Hex 152mm Length


Article number 3C733690
Screwing system Torx
Total length (mm) 152
Size (TX) 25
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 27
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 152
Size (TX) 25
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 27
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 3C733690
EAN 3165140301961
UBB 500648571007
UNSPSC 27112700
Manufacturer article nr  2607001670
Do not close this page. This message will disappear, when the page is fully loaded.