text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T20 1/4" Hex 152mm Length


Article number 8F602117
Screwing system Torx
Total length (mm) 152
Size (TX) 20
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 27
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 152
Size (TX) 20
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 27
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 8F602117
EAN 3165140301947
UBB 500648812740
UNSPSC 27112700
Manufacturer article nr  2607001668
Do not close this page. This message will disappear, when the page is fully loaded.