text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T10 1/4" Hex 49mm Length


Article number 3E555168
Screwing system Torx
Total length (mm) 49
Size (TX) 10
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 10
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 49
Size (TX) 10
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 10
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 3E555168
EAN 3165140301596
UBB 500648574233
UNSPSC 27112700
Manufacturer article nr  2607001632
Do not close this page. This message will disappear, when the page is fully loaded.