text.skipToContent text.skipToNavigation

Stahlwille Hex Screwdriver Bit 8mm 3/8" Hex 35mm Length


Article number G0596.004.057
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 8
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size (mm) 0.375
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Hexagon
Wrench width (mm) 8
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size (mm) 0.375
Brand Stahlwille
Weight per piece (g) 19
Commodity code
Type Hex Screwdriver Bit

Article numbers

Article number G0596.004.057
EAN 4018754012152
UBB 203122680796
UNSPSC 31161507
Manufacturer article nr  08420008
Do not close this page. This message will disappear, when the page is fully loaded.