text.skipToContent text.skipToNavigation

Bosch Torx Bit Set T20 8-Piece

Article number 9B176350
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 16
Number of bits groove 0
Number of bits total 8
Number of bits hexagon socket 0
Number of bits TriWing 0

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 16
Number of bits groove 0
Number of bits total 8
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Bosch
Weight per piece (g) 113
Commodity code
Type Torx Bit Set

Article numbers

Article number 9B176350
EAN 3165140851299
UBB 500649191326
UNSPSC 27112700
Manufacturer article nr  2608522339
Do not close this page. This message will disappear, when the page is fully loaded.