text.skipToContent text.skipToNavigation

Bosch Torx Bit Set T20-30 x 89mm 3-Piece


Article number 6O019299
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Number of bits total 3
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Number of bits total 3
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Bosch
Weight per piece (g) 51
Commodity code
Type Torx Bit Set

Article numbers

Article number 6O019299
EAN 3165140302852
UBB 500648734464
UNSPSC 27112700
Manufacturer article nr  2607001760
Do not close this page. This message will disappear, when the page is fully loaded.