text.skipToContent text.skipToNavigation

Bosch Slotted Screwdriver Bit 0.6 x 4mm 45mm Length


Article number 6F903894
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 2
Number of bits total 1
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 2
Number of bits total 1
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Bosch
Commodity code
Type Slotted Screwdriver Bit

Article numbers

Article number 6F903894
EAN 3165140302616
UBB 500648717543
UNSPSC 27112700
Manufacturer article nr  2607001736
Do not close this page. This message will disappear, when the page is fully loaded.