text.skipToContent text.skipToNavigation

Bosch SDS-PLUS drill 20 x 150 x 280mm


Article number 5K973158
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 150
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Packed per 1

Specifications

Total length (mm) 280
Diameter drill (mm) 20
Cutting length (mm) 150
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch

Article numbers

Article number 5K973158
EAN 3165140976572
UBB 500700196040
UNSPSC 27112700
Manufacturer article nr  2608579295
Do not close this page. This message will disappear, when the page is fully loaded.