text.skipToContent text.skipToNavigation

Bosch SDS-PLUS drill 15 x 250 x 380mm


Article number 2D321374
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 250
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Packed per 1

Specifications

Total length (mm) 380
Diameter drill (mm) 15
Cutting length (mm) 250
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch

Article numbers

Article number 2D321374
EAN 3165140954020
UBB 500700197451
UNSPSC 27112700
Manufacturer article nr  2608578964
Do not close this page. This message will disappear, when the page is fully loaded.