text.skipToContent text.skipToNavigation

Milwaukee M12 FDD2-602X Driver Drill in Box 1550RPM 13mm 45Nm 2x 12V 6Ah Li-Ion Battery


Article number 2C545064
Nominal voltage (V) 12
Battery capacity (Ah) 6
Weight including battery-pack (kg) 1.4
Drill chuck span (mm) 13-13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 35
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 6
Weight including battery-pack (kg) 1.4
Drill chuck span (mm) 13-13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 45
Torque setting (Nm) 13-13
Idle rotational speed 1st gear (1/min) 0-450
Idle rotational speed 2nd gear (1/min) 0-1550
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 4550
Commodity code
Model M12 FDD2-602X
Type Driver Drill

Article numbers

Article number 2C545064
EAN 4058546376697
UBB 500584125651
UNSPSC 27112700
Manufacturer article nr  4933479875
Do not close this page. This message will disappear, when the page is fully loaded.