text.skipToContent text.skipToNavigation

Bosch Screwdriver Bit 3mm 1/4" Hex 49mm Length 3-Piece


Article number 8J446224
Screwing system Other
Total length (mm) 49
Connection size (mm) 3
Brand Bosch
Weight per piece (g) 26
Commodity code
Type Screwdriver Bit
Packed per 1

Specifications

Screwing system Other
Total length (mm) 49
Connection size (mm) 3
Brand Bosch
Weight per piece (g) 26
Commodity code
Type Screwdriver Bit

Article numbers

Article number 8J446224
EAN 3165140302579
UBB 500648820586
UNSPSC 27112700
Manufacturer article nr  2607001732
Do not close this page. This message will disappear, when the page is fully loaded.