text.skipToContent text.skipToNavigation

Bosch Screwdriver Bit 2mm 1/4" Hex 25mm Length 3-Piece


Article number 7K224698
Screwing system Other
Total length (mm) 25
Connection size (mm) 2
Brand Bosch
Weight per piece (g) 15
Commodity code
Type Screwdriver Bit
Packed per 1

Specifications

Screwing system Other
Total length (mm) 25
Connection size (mm) 2
Brand Bosch
Weight per piece (g) 15
Commodity code
Type Screwdriver Bit

Article numbers

Article number 7K224698
EAN 3165140302432
UBB 500648777935
UNSPSC 27112700
Manufacturer article nr  2607001718
Do not close this page. This message will disappear, when the page is fully loaded.