text.skipToContent text.skipToNavigation

Bosch Screw Bit Set in Blister Pack 5-Piece

Article number 2P169569
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 3
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 5
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 2
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Bosch
Weight per piece (g) 123
Commodity code
Type Screw Bit Set

Article numbers

Article number 2P169569
EAN 3165140851404
UBB 500649193553
UNSPSC 27112700
Manufacturer article nr  2608522350
Do not close this page. This message will disappear, when the page is fully loaded.